This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Dell, Max.Page 7000 (Discontinued)
Mfr #
IVRD2355
Zoro #
G1928851
UPC # 686024125563
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD2355
- Zoro #
- G1928851
- UPC #
- 686024125563
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 2355
- Printer Series
- None
- Printer Model
- 2335DN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 10,000
- Color
- Black
- For Use With
- Dell 2355DN
- Remanufactured Cartridge Number
- 331-0611
- Compatible OEM Model Number
- Compatible; 331-0611
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Series
- None
- Compatible Printer Brand
- Dell
- Page Yield - Black
- 10,000
- Page Yield - Total
- 10,000
- Market Indicator Cartridge Number
- 2355
- Compatible Printer Model Number
- 2355DN
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. 2355, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 2335DN, Max. Page Yield 10,000, Remanufactured Cartridge Number 331-0611, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 2355DN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.