This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVR104
Zoro #
G1932360
UPC # 686024121640
Country of Origin Czechia
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR104
- Zoro #
- G1932360
- UPC #
- 686024121640
- Country of Origin
- Czechia
Details
- Market Indicator Cartridge No.
- 104
- Printer Series
- FAX, FAXPHONE, imageCLASS, Satera
- Printer Model
- Canon Fax L100,FAXPHONE L120,FAXPHONE L20,FAXPHONE L90,I-Sensys 4120,I-Sensys 4140,I-Sensys 4150,imageCLASS D420,imageCLASS D480,imageCLASS MF4150,imageCLASS MF4270,imageCLASS MF4350D,imageCLASS MF4350DRF,imageCLASS MF4370DN,imageCLASS MF4690,Satera MF4120,Satera MF4130,Satera MF4150,Satera MF6570
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 2,000
- Color
- Black
- For Use With
- Canon Fax L100; FAXPHONE L20, L90, L120; I-Sensys 4120, 4140, 4150; imageCLASS D420, D480, MF4150, MF4270, MF4350D, MF4350DRF, MF4370DN, MF4690; Satera MF4120, MF4130, MF4150, MF6570
- Remanufactured Cartridge Number
- 0263B001AA
- Compatible OEM Model Number
- Compatible; 0263B001AA
- Supply Type
- Toner
- Device Types
- Fax; Laser Printer
- Compatible Printer Model Number
- 4140, 4150, D420, D480, FAX-L100, FAXPHONE L20, i-SENSYS 4120, L120, L90, MF4130, MF4150, MF4270, MF4350D, MF4350DRF, MF4370DN, MF4690, MF6570, Satera MF4120
- Compatible Printer Series
- FAX, FAXPHONE, imageCLASS, Satera
- Product Type
- Toner Cartridge
- Market Indicator Cartridge Number
- 104
- Page Yield - Total
- 2,000
- Page Yield - Black
- 2,000
- Compatible Printer Brand
- Canon
- OEM/Compatible
- Compatible
- Page-Yield
- 2000
- Remanufactured
- Yes
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.