This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVR128
Zoro #
G1932327
UPC # 686024126812
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR128
- Zoro #
- G1932327
- UPC #
- 686024126812
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 128
- Printer Series
- FAXPHONE, imageCLASS
- Printer Model
- FAXPHONE L100, FAXPHONE L190, imageCLASS D530, imageCLASS D550, imageCLASS MF4412, imageCLASS MF4420, imageCLASS MF4450, imageCLASS MF4550, imageCLASS MF4570DN, imageCLASS MF4570DW, imageCLASS MF4580, imageCLASS MF4770N, imageCLASS MF4880DW, imageCLASS MF4890DW
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 2,100
- Color
- Black
- For Use With
- Canon FAXPHONE L100, L190; imageCLASS D530, D550, MF4412, MF4420, MF4450, MF4550, MF4570DN, MF4570DW, MF4580, MF4770N, MF4880DW, MF4890DW
- Remanufactured Cartridge Number
- 3500B001AA
- Compatible OEM Model Number
- Compatible; 3500B001AA
- Supply Type
- Toner
- Device Types
- Laser Printer
- Compatible Printer Model Number
- FAXPHONE L100, FAXPHONE L190, imageCLASS D530, imageCLASS D550, imageCLASS MF4412, imageCLASS MF4420, imageCLASS MF4450, imageCLASS MF4550, imageCLASS MF4570DN, imageCLASS MF4570DW, imageCLASS MF4580, imageCLASS MF4770N, imageCLASS MF4880DW, imageCLASS MF4890DW
- Compatible Printer Series
- FAXPHONE, imageCLASS
- Product Type
- Toner Cartridge
- Market Indicator Cartridge Number
- 128
- Page Yield - Black
- 2,100
- Compatible Printer Brand
- Canon
- Page Yield - Total
- 2,100
- Remanufactured
- Yes
- Page-Yield
- 2100
- OEM/Compatible
- Compatible
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.