This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVR260X
Zoro #
G1932038
UPC # 686024526070
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR260X
- Zoro #
- G1932038
- UPC #
- 686024526070
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- E260
- Printer Series
- None
- Printer Model
- E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 9,000
- Color
- Black
- For Use With
- Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
- Remanufactured Cartridge Number
- E260A11A
- Compatible OEM Model Number
- Compatible; E260A11A
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Brand
- Lexmark
- Product Type
- Toner Cartridge
- Market Indicator Cartridge Number
- E260
- Page Yield - Black
- 9,000
- Page Yield - Total
- 9,000
- Compatible Printer Model Number
- E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
- Compatible Printer Series
- None
Description
Market Indicator Cartridge No. E260, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN, Max. Page Yield 9,000, Remanufactured Cartridge Number E260A11A, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.