This item is Discontinued.

Innovera Toner Cartridge, Black IVR2617

This item is Discontinued.

Innovera

Toner Cartridge, Black (Discontinued)

Mfr # IVR2617
Zoro # G1931995
UPC # 686024123316
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVR2617
Zoro #
G1931995
UPC #
686024123316
Country of Origin
Taiwan, Province of China
Market Indicator Cartridge No.
120
Printer Series
I-Sensys, imageCLASS
Printer Model
I-Sensys MF6680DN, imageCLASS D1120, imageCLASS D1150, imageCLASS D1170, imageCLASS D1180, imageCLASS D1320, imageCLASS D1350, imageCLASS D1370
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
5,000
Color
Black
For Use With
Canon imageCLASS D1120, D1150, D1170, D1180, D1320, D1350, D1370; I-Sensys MF6680DN
Remanufactured Cartridge Number
2617B001
Compatible OEM Model Number
Compatible; 2617B001
Product Type
Toner Cartridge
Compatibility
Canon imageCLASS Printers:D1120, D1150, D1170, D1170D, D1180
Device Types
Multifunction Laser Printer
Supply Type
Toner
Market Indicator Cartridge Number
120
Compatible Printer Brand
Canon
Page Yield - Black
5,000
Page Yield - Total
5,000
Compatible Printer Series
i-SENSYS, imageCLASS
Compatible Printer Model Number
i-SENSYS MF6680DN, imageCLASS D1120, imageCLASS D1150, imageCLASS D1170, imageCLASS D1180, imageCLASS D1320, imageCLASS D1350, imageCLASS D1370
Remanufactured
Yes
Page-Yield
5000
OEM/Compatible
Compatible

Description

Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & reviews