This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVR70026564
Zoro #
G1931295
UPC # 686024265641
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR70026564
- Zoro #
- G1931295
- UPC #
- 686024265641
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 1022
- Printer Series
- Aficio
- Printer Model
- 1022, 1027
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Ricoh
- Max. Page Yield
- 11,000
- Color
- Black
- For Use With
- Ricoh Aficio 1022, 1027 (Type 2120D)
- Compatible OEM Model Number
- Compatible; 89870
- Remanufactured Cartridge Number
- 89870
- Supply Type
- Toner
- Device Types
- Copier
- Compatible Printer Model Number
- Aficio 1022, Aficio 1027
- Page Yield - Total
- 11,000
- Compatible Printer Brand
- Ricoh
- Product Type
- Toner Cartridge
- Compatible Printer Series
- Aficio
- Market Indicator Cartridge Number
- 1022
- Page Yield - Black
- 11,000
Description
Market Indicator Cartridge No. 1022, Ink/Toner Color Black, Printer Brand Ricoh, Printer Series Aficio, Printer Model 1022, 1027, Max. Page Yield 11,000, Remanufactured Cartridge Number 89870, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Ricoh Aficio 1022, 1027 (Type 2120D)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.