This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVR83260
Zoro #
G1930629
UPC # 686024832607
Country of Origin Belgium
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR83260
- Zoro #
- G1930629
- UPC #
- 686024832607
- Country of Origin
- Belgium
- Market Indicator Cartridge No.
- E260
- Printer Series
- None
- Printer Model
- E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 3,500
- Color
- Black
- For Use With
- Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
- Remanufactured Cartridge Number
- E260A21A
- Compatible OEM Model Number
- Compatible; E260A21A
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Market Indicator Cartridge Number
- E260
- Product Type
- Toner Cartridge
- Compatible Printer Series
- None
- Compatible Printer Model Number
- E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
- Page Yield - Black
- 3,500
- Compatible Printer Brand
- Lexmark
- Page Yield - Total
- 3,500
Description
Market Indicator Cartridge No. E260, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN, Max. Page Yield 3,500, Remanufactured Cartridge Number E260A21A, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.