This item is Discontinued.

Innovera Toner Cartridge, Black IVR83640

This item is Discontinued.

Innovera

Toner Cartridge, Black (Discontinued)

Mfr # IVR83640
Zoro # G1930559
UPC # 686024836407
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IVR83640
Zoro #
G1930559
UPC #
686024836407
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
T640
Printer Series
None
Printer Model
T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646E
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
21,000
Color
Black
For Use With
Lexmark T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646E
Remanufactured Cartridge Number
T640
Compatible OEM Model Number
Compatible; T640
Yield Type
High-Yield
Standards
RoHS Compliant
Supply Type
Toner
Device Types
Laser Printer
Page Yield - Total
21,000
Compatible Printer Brand
Lexmark
Page Yield - Black
21,000
Market Indicator Cartridge Number
T640
Compatible Printer Series
None
Compatible Printer Model Number
T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646DTE, X646E, X646EF
Product Type
Toner Cartridge
Page-Yield
21000
OEM/Compatible
Compatible
Remanufactured
Yes

Description

Innovera remanufactured high-yield monochrome laser print cartridges are the perfect solution for high volume print environments. They provide the same quality and performance as the national brands but with even more savings. These toner cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.