This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVR83650
Zoro #
G1930531
UPC # 686024836506
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR83650
- Zoro #
- G1930531
- UPC #
- 686024836506
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- T650
- Printer Series
- None
- Printer Model
- T650DN, T650DTN, T650N, T652dn, T652DTN, T652N, T654DN, T654DTN, T654N, X651DE, X652DE, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 25,000
- Color
- Black
- For Use With
- Lexmark T650dn, T650dtn, T650n, T652dn, T652dtn, T652n, T654dn, T654dtn, T654n, X651de, X652de, X654de, X656de, X656dte, X658de, X658dfe, X658dme, X658dte, X658dtfe, X658dtme
- Compatible OEM Model Number
- Compatible; T650H21A
- Remanufactured Cartridge Number
- T650H21A
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Page Yield - Total
- 25,000
- Market Indicator Cartridge Number
- T650
- Compatible Printer Series
- None
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- T650DN, T650DTN, T650N, T652DN, T652DTN, T652N, T654DN, T654DTN, T654N, T656DNE, X651DE, X652DE, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME
- Compatible Printer Brand
- Lexmark
- Page Yield - Black
- 25,000
Description
Market Indicator Cartridge No. T650, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T650DN, T650DTN, T650N, T652dn, T652DTN, T652N, T654DN, T654DTN, T654N, X651DE, X652DE, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME, Max. Page Yield 25,000, Remanufactured Cartridge Number T650H21A, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.