This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRD1320B
Zoro #
G1929098
UPC # 686024122401
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD1320B
- Zoro #
- G1929098
- UPC #
- 686024122401
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 1320
- Printer Series
- None
- Printer Model
- 1320C
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,000
- Color
- Black
- For Use With
- Dell 1320C
- Compatible OEM Model Number
- Compatible; 310-9058
- Remanufactured Cartridge Number
- 310-9058
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Page Yield - Black
- 2,000
- Compatible Printer Series
- None
- Page Yield - Total
- 2,000
- Compatible Printer Brand
- Dell
- Market Indicator Cartridge Number
- 1320
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 1320C
Description
Market Indicator Cartridge No. 1320, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 1320C, Max. Page Yield 2,000, Remanufactured Cartridge Number 310-9058, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1320C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.