This item is Discontinued.

Innovera Toner Cartridge, Black IVRD2330

This item is Discontinued.

Innovera

Toner Cartridge, Black (Discontinued)

Mfr # IVRD2330
Zoro # G1928879
UPC # 686024124238
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVRD2330
Zoro #
G1928879
UPC #
686024124238
Country of Origin
Germany
Market Indicator Cartridge No.
2330
Printer Series
None
Printer Model
2330D, 2330DN, 2350D, 2350DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
6,000
Color
Black
For Use With
Dell 2330d, 2330dn, 2350d, 2350dn
Remanufactured Cartridge Number
330-2666
Compatible OEM Model Number
Compatible; 330-2666
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer
Compatible Printer Brand
Dell
Market Indicator Cartridge Number
2330
Product Type
Toner Cartridge
Compatible Printer Model Number
2330D, 2330DN, 2350D, 2350DN
Compatible Printer Series
None
Page Yield - Total
6,000
Page Yield - Black
6,000
Remanufactured
Yes
Page-Yield
6000
OEM/Compatible
Compatible

Description

Innovera remanufactured high-yield monochrome laser print cartridges are the perfect solution for high volume print environments. They provide the same quality and performance as the national brands but with even more savings. These toner cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & reviews