This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRD2360
Zoro #
G1928845
UPC # 686024023609
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD2360
- Zoro #
- G1928845
- UPC #
- 686024023609
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- B2360
- Printer Series
- None
- Printer Model
- B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,500
- Color
- Black
- For Use With
- Dell B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
- Remanufactured Cartridge Number
- 331-9803
- Compatible OEM Model Number
- Compatible; 331-9803
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Page Yield - Black
- 2,500
- Page Yield - Total
- 2,500
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
- Compatible Printer Series
- None
- Compatible Printer Brand
- Dell
- Market Indicator Cartridge Number
- B2360
- Page-Yield
- 2500
- Remanufactured
- Yes
- OEM/Compatible
- Compatible
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.