This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRD3115B
Zoro #
G1928790
UPC # 686024122326
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD3115B
- Zoro #
- G1928790
- UPC #
- 686024122326
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- 3115
- Printer Series
- None
- Printer Model
- 3110CN, 3115CN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 8,000
- Color
- Black
- For Use With
- Dell 3110CN, 3115CN
- Compatible OEM Model Number
- Compatible; 310-8395
- Remanufactured Cartridge Number
- 310-8395
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- Dell
- Compatible Printer Series
- None
- Market Indicator Cartridge Number
- 3115
- Page Yield - Total
- 8,000
- Compatible Printer Model Number
- 3110CN, 3115CN
- Page Yield - Black
- 8,000
Description
Market Indicator Cartridge No. 3115, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 3110CN, 3115CN, Max. Page Yield 8,000, Remanufactured Cartridge Number 310-8395, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 3110CN, 3115CN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.