This item is Discontinued.

Innovera Toner Cartridge, Black IVRD3460

This item is Discontinued.

Innovera

Toner Cartridge, Black (Discontinued)

Mfr # IVRD3460
Zoro # G1928687
UPC # 686024034605
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVRD3460
Zoro #
G1928687
UPC #
686024034605
Country of Origin
United States
Market Indicator Cartridge No.
B3460
Printer Series
None
Printer Model
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
8,500
Color
Black
For Use With
Dell B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Remanufactured Cartridge Number
331-9806
Compatible OEM Model Number
Compatible; 331-9806
Device Types
Multifunction Laser Printer
Yield Type
High-Yield
Supply Type
Toner
Page Yield - Total
8,500
Page Yield - Black
8,500
Compatible Printer Model Number
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Compatible Printer Brand
Dell
Market Indicator Cartridge Number
B3460
Compatible Printer Series
None
Product Type
Toner Cartridge
OEM/Compatible
Compatible
Remanufactured
Yes
Page-Yield
8500

Description

Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.