This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRD5230
Zoro #
G1928547
UPC # 686024124313
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD5230
- Zoro #
- G1928547
- UPC #
- 686024124313
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- 5230
- Printer Series
- None
- Printer Model
- 5230DN, 5230N, 5350DN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 21,000
- Color
- Black
- For Use With
- Dell 5230n, 5230dn, 5350dn
- Compatible OEM Model Number
- Compatible; 330-6958
- Remanufactured Cartridge Number
- 330-6958
- Supply Type
- Toner
- Device Types
- Laser Printer
- Page Yield - Total
- 21,000
- Page Yield - Black
- 21,000
- Compatible Printer Series
- None
- Compatible Printer Model Number
- 5230DN, 5230N, 5350DN
- Compatible Printer Brand
- Dell
- Market Indicator Cartridge Number
- 5230
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. 5230, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 5230DN, 5230N, 5350DN, Max. Page Yield 21,000, Remanufactured Cartridge Number 330-6958, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 5230n, 5230dn, 5350dn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.