This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRD6640
Zoro #
G1928468
UPC # 686024664000
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD6640
- Zoro #
- G1928468
- UPC #
- 686024664000
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 1100
- Printer Series
- None
- Printer Model
- 1100, 1110
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,000
- Color
- Black
- For Use With
- Dell 1100, 1110
- Remanufactured Cartridge Number
- 310-6640
- Compatible OEM Model Number
- Compatible; 310-6640
- Supply Type
- Toner
- Device Types
- Laser Printer
- Compatible Printer Series
- None
- Page Yield - Total
- 2,000
- Compatible Printer Model Number
- 1100, 1110
- Compatible Printer Brand
- Dell
- Page Yield - Black
- 2,000
- Market Indicator Cartridge Number
- 1100
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. 1100, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 1100, 1110, Max. Page Yield 2,000, Remanufactured Cartridge Number 310-6640, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1100, 1110