This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRE40
Zoro #
G1927935
UPC # 686024263630
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRE40
- Zoro #
- G1927935
- UPC #
- 686024263630
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- E40
- Printer Series
- None
- Printer Model
- PC 710, PC 720, PC 730, PC 735, PC 740, PC 745, PC 770, PC 775, PC 785, PC 790, PC 795, PC 920, PC 921, PC 950, PC 980
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 4,000
- Color
- Black
- For Use With
- Canon PC-710, 720, 730, 735, 740, 745, 770, 775, 785, 790, 795, 920, 921, 950, 980
- Compatible OEM Model Number
- Compatible; 1491A002AA
- Remanufactured Cartridge Number
- 1491A002AA
- Supply Type
- Toner
- Device Types
- Copier
- Yield Type
- High-Yield
- Compatible Printer Model Number
- PC-710, PC-720, PC-730, PC-735, PC-740, PC-745, PC-770, PC-775, PC-785, PC-790, PC-795, PC-920, PC-921, PC-950, PC-980
- Page Yield - Black
- 4,000
- Compatible Printer Brand
- Canon
- Page Yield - Total
- 4,000
- Market Indicator Cartridge Number
- E40
- Product Type
- Toner Cartridge
- Compatible Printer Series
- PC
Description
Market Indicator Cartridge No. E40, Ink/Toner Color Black, Printer Brand Canon, Printer Series None, Printer Model PC 710, PC 720, PC 730, PC 735, PC 740, PC 745, PC 770, PC 775, PC 785, PC 790, PC 795, PC 920, PC 921, PC 950, PC 980, Max. Page Yield 4,000, Remanufactured Cartridge Number 1491A002AA, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon PC-710, 720, 730, 735, 740, 745, 770, 775, 785, 790, 795, 920, 921, 950, 980
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.