This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRE460X11A
Zoro #
G1927810
UPC # 686024124719
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRE460X11A
- Zoro #
- G1927810
- UPC #
- 686024124719
- Country of Origin
- United States
- Market Indicator Cartridge No.
- E460
- Printer Series
- None
- Printer Model
- E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 15,000
- Color
- Black
- For Use With
- Lexmark E460dn, E460dw, E462DTN, X463DE, X464DE, X466DE
- Remanufactured Cartridge Number
- E460X11A
- Compatible OEM Model Number
- Compatible; E460X11A
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers:E460dn, E460dw
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Compatible Printer Brand
- Lexmark
- Compatible Printer Series
- None
- Page Yield - Total
- 15,000
- Market Indicator Cartridge Number
- E460
- Page Yield - Black
- 15,000
- Compatible Printer Model Number
- E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE
Description
Market Indicator Cartridge No. E460, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, Max. Page Yield 15,000, Remanufactured Cartridge Number E460X11A, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark E460dn, E460dw, E462DTN, X463DE, X464DE, X466DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.