This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRFX7
Zoro #
G1927521
UPC # 686024263319
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRFX7
- Zoro #
- G1927521
- UPC #
- 686024263319
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- FX7
- Printer Series
- FAX, Laser
- Printer Model
- Fax L2000, Fax L2000IP, Laser 710, Laser 720i, Laser 730i
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 4,500
- Color
- Black
- For Use With
- Canon FAX-L2000, L2000IP; LASER CLASS 710, 720i, 730i
- Remanufactured Cartridge Number
- 7621A001AA
- Compatible OEM Model Number
- Compatible; 7621A001AA
- Supply Type
- Toner
- Device Types
- Fax
- Page Yield - Black
- 4,500
- Compatible Printer Series
- FAX, Laser
- Compatible Printer Brand
- Canon
- Compatible Printer Model Number
- 720I, 730i, FAX-L2000, L2000IP, LaserClass 710
- Market Indicator Cartridge Number
- FX-7
- Page Yield - Total
- 4,500
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. FX7, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, Laser, Printer Model Fax L2000, Fax L2000IP, Laser 710, Laser 720i, Laser 730i, Max. Page Yield 4,500, Remanufactured Cartridge Number 7621A001AA, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon FAX-L2000, L2000IP; LASER CLASS 710, 720i, 730i
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.