This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRFX8
Zoro #
G1927515
UPC # 686024281924
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRFX8
- Zoro #
- G1927515
- UPC #
- 686024281924
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- FX8
- Printer Series
- FAX, imageCLASS, Laser, PC, PIXMA
- Printer Model
- Fax L170, Fax L400, imageCLASS D320, Laser 510, PC-D320, PC-D340, PIXMA MX340
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 3,500
- Color
- Black
- For Use With
- Canon FAX-L400; FAXPHONE L170; LASER CLASS 510; imageCLASS D320, PIXMA MX340; PC-D320, D340
- Remanufactured Cartridge Number
- 8955A001AA
- Compatible OEM Model Number
- Compatible; 8955A001AA
- Device Types
- Fax
- Supply Type
- Toner
- Compatible Printer Model Number
- D320, D340, FAX-L400, FAXPHONE L170, LaserClass 510, PC-D320, PIXMA MX340
- Page Yield - Black
- 3,500
- Product Type
- Toner Cartridge
- Page Yield - Total
- 3,500
- Compatible Printer Series
- FAX, imageCLASS, Laser, PC, PIXMA
- Compatible Printer Brand
- Canon
- Market Indicator Cartridge Number
- FX-8
Description
Market Indicator Cartridge No. FX8, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, imageCLASS, Laser, PC, PIXMA, Printer Model Fax L170, Fax L400, imageCLASS D320, Laser 510, PC-D320, PC-D340, PIXMA MX340, Max. Page Yield 3,500, Remanufactured Cartridge Number 8955A001AA, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon FAX-L400; FAXPHONE L170; LASER CLASS 510; imageCLASS D320, PIXMA MX340; PC-D320, D340