This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRML2850
Zoro #
G1927278
UPC # 686024126164
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRML2850
- Zoro #
- G1927278
- UPC #
- 686024126164
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- GPR24
- Printer Series
- None
- Printer Model
- ML-2450, ML-2850, ML-2851ND
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Samsung
- Max. Page Yield
- 5,000
- Color
- Black
- For Use With
- Samsung ML-2450, ML-2850, ML-2851ND
- Remanufactured Cartridge Number
- ML-D2850A
- Compatible OEM Model Number
- Compatible; ML-D2850A
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
- Compatible Printer Series
- ML
- Market Indicator Cartridge Number
- IVRML2850
- Compatible Printer Model Number
- 2850, 2851ND, ML-2450
- Compatible Printer Brand
- Samsung
- Product Type
- Toner Cartridge
- Page Yield - Black
- 5,000
- Page Yield - Total
- 5,000
Description
Market Indicator Cartridge No. IVRML2850, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-2450, ML-2850, ML-2851ND, Max. Page Yield 5,000, Remanufactured Cartridge Number ML-D2850A, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung ML-2450, ML-2850, ML-2851ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.