This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRMLT206
Zoro #
G1927208
UPC # 686024127543
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRMLT206
- Zoro #
- G1927208
- UPC #
- 686024127543
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- MLT206
- Printer Series
- None
- Printer Model
- SCX-5935FN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Samsung
- Max. Page Yield
- 10,000
- Color
- Black
- For Use With
- Samsung SCX-5935FN
- Remanufactured Cartridge Number
- MLT-D206L
- Compatible OEM Model Number
- Compatible; MLT-D206L
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Compatible Printer Model Number
- SCX-5935FN
- Page Yield - Total
- 10,000
- Compatible Printer Brand
- Samsung
- Page Yield - Black
- 10,000
- Compatible Printer Series
- SCX
- Product Type
- Toner Cartridge
- Market Indicator Cartridge Number
- MLT206
Description
Market Indicator Cartridge No. MLT206, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model SCX-5935FN, Max. Page Yield 10,000, Remanufactured Cartridge Number MLT-D206L, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung SCX-5935FN