This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRMLT208
Zoro #
G1927199
UPC # 686024127550
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRMLT208
- Zoro #
- G1927199
- UPC #
- 686024127550
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- MLT208
- Printer Series
- None
- Printer Model
- SCX-5635FN, SCX-5835FN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Samsung
- Max. Page Yield
- 10,000
- Color
- Black
- For Use With
- Samsung SCX-5635FN, SCX-5835FN
- Compatible OEM Model Number
- Compatible; MLT-D208L
- Remanufactured Cartridge Number
- MLT-D208L
- Device Types
- Laser Printer
- Supply Type
- Toner
- Yield Type
- High-Yield
- Page Yield - Black
- 10,000
- Compatible Printer Brand
- Samsung
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 5835FN, SCX-5635FN
- Compatible Printer Series
- SCX
- Market Indicator Cartridge Number
- MLT208
- Page Yield - Total
- 10,000
Description
Market Indicator Cartridge No. MLT208, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model SCX-5635FN, SCX-5835FN, Max. Page Yield 10,000, Remanufactured Cartridge Number MLT-D208L, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung SCX-5635FN, SCX-5835FN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.