This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRMLT209
Zoro #
G1927180
UPC # 686024127567
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRMLT209
- Zoro #
- G1927180
- UPC #
- 686024127567
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- MLT209
- Printer Series
- None
- Printer Model
- ML-2855ND, SCX-4826FN, SCX-4826FN MFP, SCX-4828FN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Samsung
- Max. Page Yield
- 5,000
- Color
- Black
- For Use With
- Samsung ML-2855ND; SCX-4826FN, SCX-4826FN MFP, SCX-4828FN
- Compatible OEM Model Number
- Compatible; MLT-D209L
- Remanufactured Cartridge Number
- MLT-D209L
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Page Yield - Black
- 5,000
- Page Yield - Total
- 5,000
- Compatible Printer Series
- ML
- Compatible Printer Brand
- Samsung
- Market Indicator Cartridge Number
- MLT209
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 4826FN MFP, 4828FN, ML-2855ND, SCX-4826FN
Description
Market Indicator Cartridge No. MLT209, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-2855ND, SCX-4826FN, SCX-4826FN MFP, SCX-4828FN, Max. Page Yield 5,000, Remanufactured Cartridge Number MLT-D209L, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung ML-2855ND; SCX-4826FN, SCX-4826FN MFP, SCX-4828FN