This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRS35
Zoro #
G1926928
UPC # 686024121008
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRS35
- Zoro #
- G1926928
- UPC #
- 686024121008
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- S35
- Printer Series
- imageCLASS
- Printer Model
- imageCLASS D320, imageCLASS D340
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 3,500
- Color
- Black
- For Use With
- Canon imageCLASS D320, D340
- Remanufactured Cartridge Number
- 7833A001AA
- Compatible OEM Model Number
- Compatible; 7833A001AA
- Supply Type
- Toner
- Device Types
- Laser Printer
- Page Yield - Total
- 3,500
- Market Indicator Cartridge Number
- S35
- Page Yield - Black
- 3,500
- Compatible Printer Series
- imageCLASS
- Compatible Printer Brand
- Canon
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 510, D320, D340, FAX-L360, L170, L380, L380S, L390, L400, LaserClass 310, PC-D320
- OEM/Compatible
- Compatible
- Page-Yield
- 3500
- Remanufactured
- Yes
Description
Innovera® remanufactured copier toners provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.