This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRTN315BK
Zoro #
G1926648
UPC # 686024122241
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRTN315BK
- Zoro #
- G1926648
- UPC #
- 686024122241
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- TN315BK
- Printer Series
- HL, MFC
- Printer Model
- HL-4150CDN, HL-4170CDW, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9560CDW, MFC-9970CDW
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 6,000
- Color
- Black
- For Use With
- Brother HL-4150CDN, 4170CDW, 4570CDW, 4570CDWT; MFC-9460CDN, 9560CDW, 9970CDW
- Remanufactured Cartridge Number
- TN315BK
- Compatible OEM Model Number
- Compatible; TN315BK
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Series
- HL, MFC
- Page Yield - Black
- 6,000
- Compatible Printer Brand
- Brother
- Product Type
- Toner Cartridge
- Market Indicator Cartridge Number
- TN315BK
- Compatible Printer Model Number
- 4170CDW, 4570CDW, 4570CDWT, 9560CDW, 9970CDW, HL-4150CDN, MFC-9460CDN
- Page Yield - Total
- 6,000
Description
Market Indicator Cartridge No. TN315BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series HL, MFC, Printer Model HL-4150CDN, HL-4170CDW, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9560CDW, MFC-9970CDW, Max. Page Yield 6,000, Remanufactured Cartridge Number TN315BK, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Brother HL-4150CDN, 4170CDW, 4570CDW, 4570CDWT; MFC-9460CDN, 9560CDW, 9970CDW