This item is Discontinued.

Innovera Toner Cartridge, Black IVRTN360

This item is Discontinued.

Innovera

Toner Cartridge, Black (Discontinued)

Mfr # IVRTN360
Zoro # G1926587
UPC # 686024121565
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVRTN360
Zoro #
G1926587
UPC #
686024121565
Country of Origin
United States
Market Indicator Cartridge No.
TN360
Printer Series
DCP, HL, MFC
Printer Model
DCP-7030, DCP-7040, HL-2140, HL-2150N, HL-2170W, MFC-7320, MFC-7340, MFC-7345N, MFC-7440N, MFC-7840W
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,600
Color
Black
For Use With
Brother DCP-7030, 7040; HL-2140, 2150N, 2170W; MFC-7320, 7340, 7345N, 7440N, 7840W
Remanufactured Cartridge Number
TN360
Compatible OEM Model Number
Compatible; TN360
Supply Type
Toner
Yield Type
High-Yield
Device Types
Fax
Page Yield - Total
2,600
Market Indicator Cartridge Number
TN360
Compatible Printer Series
DCP, HL, MFC
Product Type
Toner Cartridge
Compatible Printer Brand
Brother
Page Yield - Black
2,600
Compatible Printer Model Number
2170W, 7040, 7345N, 7440N, 7840W, DCP-7030, HL-2140, MFC-7340
Remanufactured
Yes
OEM/Compatible
Compatible
Page-Yield
2600

Description

Innovera® remanufactured high-yield monochrome laser print cartridges are the perfect solution for high volume print environments. They provide the same quality and performance as the national brands but with even more savings. These toner cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & reviews