This item is Discontinued.

Innovera Toner Cartridge, Black IVRTN420

This item is Discontinued.

Innovera

Toner Cartridge, Black (Discontinued)

Mfr # IVRTN420
Zoro # G1926578
UPC # 686024122098
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IVRTN420
Zoro #
G1926578
UPC #
686024122098
Country of Origin
United States

Details

Market Indicator Cartridge No.
TN420
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7060, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
1,200
Color
Black
For Use With
Brother DCP-7060, 7065DN; HL-2220, 2230, 2240, 2240D, 2280DW; intelliFAX-2840, 2940; MFC-7240, 7360N, 7460DN, 7860DW
Remanufactured Cartridge Number
TN420
Compatible OEM Model Number
Compatible; TN420
Product Type
Toner Cartridge
Compatibility
Brother Printers: DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2280DW, MFC-7360N, MFC-7460DN, MFC-7860DW
Device Types
Laser Printer
Supply Type
Toner
Page Yield - Total
1,200
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
TN420
Page Yield - Black
1,200
Compatible Printer Model Number
DCP-7055, DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, IntelliFAX-2840, IntelliFAX-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Compatible Printer Series
DCP, HL, intelliFax, MFC
Remanufactured
Yes
OEM/Compatible
Compatible
Page-Yield
1200

Description

Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & reviews