This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRTN550
Zoro #
G1926526
UPC # 686024120742
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRTN550
- Zoro #
- G1926526
- UPC #
- 686024120742
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- TN550
- Printer Series
- DCP, HL, MFC
- Printer Model
- 5280DW, DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, MFC-8460N, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 3,500
- Color
- Black
- For Use With
- Brother DCP-8060, 8065DN; HL-5240, 5250DN, 5250DNT, 5280DW; MFC-8460N, 8660DN, 8670DN, 8860DN, 8870DW
- Compatible OEM Model Number
- Compatible; TN550
- Remanufactured Cartridge Number
- TN550
- Supply Type
- Toner
- Device Types
- Laser Printer
- Market Indicator Cartridge Number
- TN550
- Compatible Printer Brand
- Brother
- Page Yield - Black
- 3,500
- Compatible Printer Series
- DCP, HL, MFC
- Page Yield - Total
- 3,500
- Compatible Printer Model Number
- 5250DN, 5250DNT, 5280DW, 8065DN, 8660DN, 8670DN, 8860DN, 8870DW, DCP-8060, HL-5240, MFC-8460N
- Product Type
- Toner Cartridge
- Page-Yield
- 3500
- Remanufactured
- Yes
- OEM/Compatible
- Compatible
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.