This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRTN580
Zoro #
G1926499
UPC # 686024120759
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRTN580
- Zoro #
- G1926499
- UPC #
- 686024120759
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- TN580
- Printer Series
- DCP, HL, MFC
- Printer Model
- 5280DW, DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, MFC-8460N, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 7,000
- Color
- Black
- For Use With
- Brother DCP-8060, 8065DN; HL-5240, 5250DN, 5250DNT, 5280DW; MFC-8460N, 8660DN, 8670DN, 8860DN, 8870DW
- Remanufactured Cartridge Number
- TN580
- Compatible OEM Model Number
- Compatible; TN580
- Yield Type
- High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
- Compatible Printer Brand
- Brother
- Product Type
- Toner Cartridge
- Market Indicator Cartridge Number
- TN580
- Compatible Printer Series
- DCP, HL, MFC
- Page Yield - Black
- 7,000
- Compatible Printer Model Number
- 5250DN, 5250DNT, 5280DW, 8065DN, 8660DN, 8670DN, 8860DN, 8870DW, DCP-8060, HL-5240, MFC-8460N
- Page Yield - Total
- 7,000
Description
Market Indicator Cartridge No. TN580, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model 5280DW, DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, MFC-8460N, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW, Max. Page Yield 7,000, Remanufactured Cartridge Number TN580, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Brother DCP-8060, 8065DN; HL-5240, 5250DN, 5250DNT, 5280DW; MFC-8460N, 8660DN, 8670DN, 8860DN, 8870DW