This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRX25
Zoro #
G1926410
UPC # 686024000259
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRX25
- Zoro #
- G1926410
- UPC #
- 686024000259
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- X25
- Printer Series
- imageCLASS
- Printer Model
- imageCLASS MF3110, imageCLASS MF3240, imageCLASS MF5530, imageCLASS MF5550, imageCLASS MF5730, imageCLASS MF5750, imageCLASS MF5770
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 2,500
- Color
- Black
- For Use With
- Canon imageCLASS MF3110, MF3240, MF5530, MF5550, MF5730, MF5750, MF5770 (X25)
- Compatible OEM Model Number
- Compatible; 8489A001AA
- Remanufactured Cartridge Number
- 8489A001AA
- Supply Type
- Toner
- Device Types
- Laser Printer
- Market Indicator Cartridge Number
- X25
- Page Yield - Total
- 2,500
- Compatible Printer Brand
- Canon
- Compatible Printer Series
- imageCLASS
- Page Yield - Black
- 2,500
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- MF3110, MF3240, MF5530, MF5550, MF5730, MF5750, MF5770
Description
Market Indicator Cartridge No. X25, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageCLASS, Printer Model imageCLASS MF3110, imageCLASS MF3240, imageCLASS MF5530, imageCLASS MF5550, imageCLASS MF5730, imageCLASS MF5750, imageCLASS MF5770, Max. Page Yield 2,500, Remanufactured Cartridge Number 8489A001AA, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon imageCLASS MF3110, MF3240, MF5530, MF5550, MF5730, MF5750, MF5770 (X25)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.