This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Lexmark, MaxPg 6000 (Discontinued)
Mfr #
IVR83362
Zoro #
G1930577
UPC # 686024833628
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR83362
- Zoro #
- G1930577
- UPC #
- 686024833628
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- T630
- Printer Series
- None
- Printer Model
- T630, T632, T634
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 21,000
- Color
- Black
- For Use With
- Lexmark T630, T632, T634
- Remanufactured Cartridge Number
- 12A7362
- Compatible OEM Model Number
- Compatible; 12A7362
- Yield Type
- High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
- Standards
- RoHS Compliant
- Market Indicator Cartridge Number
- T630
- Compatible Printer Series
- None
- Page Yield - Black
- 21,000
- Compatible Printer Model Number
- T630, T632, T634
- Page Yield - Total
- 21,000
- Compatible Printer Brand
- Lexmark
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. T630, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T630, T632, T634, Max. Page Yield 21,000, Remanufactured Cartridge Number 12A7362, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark T630, T632, T634
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.