This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black (Discontinued)
Mfr #
IVRMLT205
Zoro #
G1927217
UPC # 686024127536
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRMLT205
- Zoro #
- G1927217
- UPC #
- 686024127536
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- MLT205
- Printer Series
- None
- Printer Model
- ML-3310, ML-3710, ML-3712DW, ML-3712ND, SCX-4833, SCX-5637, SCX-5639FR, SCX-5739W
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Samsung
- Max. Page Yield
- 5,000
- Color
- Black
- For Use With
- Samsung ML-3310, ML-3710, ML-3712DW, ML-3712ND; SCX-4833, SCX-5637, SCX-5639FR, SCX-5739W
- Compatible OEM Model Number
- Compatible; MLT-D205L
- Remanufactured Cartridge Number
- MLT-D205L
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Page Yield - Total
- 5,000
- Compatible Printer Model Number
- 3710, 3712DW, 3712ND, 5637, 5639FR, 5739W, ML-3310, SCX-4833
- Compatible Printer Brand
- Samsung
- Product Type
- Toner Cartridge
- Compatible Printer Series
- ML
- Market Indicator Cartridge Number
- MLT205
- Page Yield - Black
- 5,000
Description
Market Indicator Cartridge No. MLT205, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-3310, ML-3710, ML-3712DW, ML-3712ND, SCX-4833, SCX-5637, SCX-5639FR, SCX-5739W, Max. Page Yield 5,000, Remanufactured Cartridge Number MLT-D205L, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung ML-3310, ML-3710, ML-3712DW, ML-3712ND; SCX-4833, SCX-5637, SCX-5639FR, SCX-5739W