This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Samsung, MaxPg 7000 (Discontinued)
Mfr #
IVRCLP775B
Zoro #
G1929439
UPC # 686024127420
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRCLP775B
- Zoro #
- G1929439
- UPC #
- 686024127420
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- CLP775
- Printer Series
- None
- Printer Model
- CLP-775ND
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Samsung
- Max. Page Yield
- 7,000
- Color
- Black
- For Use With
- Samsung CLP-775ND
- Compatible OEM Model Number
- Compatible; CLT-K609S
- Remanufactured Cartridge Number
- CLT-K609S
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- Samsung
- Page Yield - Black
- 7,000
- Market Indicator Cartridge Number
- CLP775
- Page Yield - Total
- 7,000
- Compatible Printer Model Number
- CLP-775ND
- Compatible Printer Series
- CLP
Description
Market Indicator Cartridge No. CLP775, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model CLP-775ND, Max. Page Yield 7,000, Remanufactured Cartridge Number CLT-K609S, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung CLP-775ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.