This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Xerox, MaxPage 4100 (Discontinued)
Mfr #
IVRR486
Zoro #
G1926961
UPC # 686024124511
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRR486
- Zoro #
- G1926961
- UPC #
- 686024124511
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- R1485
- Printer Series
- WorkCentre
- Printer Model
- WorkCentre 3210N, WorkCentre 3220DN
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Xerox
- Max. Page Yield
- 4,100
- Color
- Black
- For Use With
- Xerox WorkCentre 3210n, 3220dn
- Compatible OEM Model Number
- Compatible; 106R01485
- Remanufactured Cartridge Number
- 106R01485
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Page Yield - Black
- 4,100
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- WorkCentre 3210N, WorkCentre 3220DN
- Market Indicator Cartridge Number
- R1485
- Compatible Printer Series
- WorkCentre
- Compatible Printer Brand
- Xerox
- Page Yield - Total
- 4,100
Description
Market Indicator Cartridge No. R1485, Ink/Toner Color Black, Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 3210N, WorkCentre 3220DN, Max. Page Yield 4,100, Remanufactured Cartridge Number 106R01485, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox WorkCentre 3210n, 3220dn