This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Black, Xerox, MaxPage 7000 (Discontinued)
Mfr #
IVR6280B
Zoro #
G1931511
UPC # 686024127574
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR6280B
- Zoro #
- G1931511
- UPC #
- 686024127574
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- 6280
- Printer Series
- Phaser
- Printer Model
- Phaser 6280, Phaser 6280DN, Phaser 6280N
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Xerox
- Max. Page Yield
- 7,000
- Color
- Black
- For Use With
- Xerox Phaser 6280, 6280DN, 6280N
- Remanufactured Cartridge Number
- 106R01395
- Compatible OEM Model Number
- Compatible; 106R01395
- Yield Type
- High-Yield
- Supply Type
- Toner
- Device Types
- Multifunction Laser Printer
- Compatible Printer Brand
- Xerox
- Market Indicator Cartridge Number
- 6280
- Compatible Printer Model Number
- Phaser 6280, Phaser 6280DN, Phaser 6280N
- Compatible Printer Series
- Phaser
- Page Yield - Black
- 7,000
- Product Type
- Toner Cartridge
- Page Yield - Total
- 7,000
Description
Market Indicator Cartridge No. 6280, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6280, Phaser 6280DN, Phaser 6280N, Max. Page Yield 7,000, Remanufactured Cartridge Number 106R01395, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox Phaser 6280, 6280DN, 6280N