This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Blck, Lexmark, MaxPg 30000 (Discontinued)
Mfr #
IVR83865
Zoro #
G1930489
UPC # 686024838654
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR83865
- Zoro #
- G1930489
- UPC #
- 686024838654
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- T620
- Printer Series
- None
- Printer Model
- T620, T620DN, T620IN, T620N, T622, T622DN, T622IN, T622N, X620E
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 30,000
- Color
- Black
- For Use With
- Lexmark T620, T620DN, T620IN, T620N, T622, T622DN, T622IN, T622N, X620E
- Remanufactured Cartridge Number
- T620
- Compatible OEM Model Number
- Compatible; T620
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Standards
- RoHS Compliant
- Supply Type
- Toner
- Page Yield - Black
- 30,000
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- T620, T620DN, T620IN, T620N, T622, T622DN, T622IN, T622N, X620E
- Page Yield - Total
- 30,000
- Compatible Printer Brand
- Lexmark
- Market Indicator Cartridge Number
- T620
- Compatible Printer Series
- None
Description
Market Indicator Cartridge No. T620, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T620, T620DN, T620IN, T620N, T622, T622DN, T622IN, T622N, X620E, Max. Page Yield 30,000, Remanufactured Cartridge Number T620, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark T620, T620DN, T620IN, T620N, T622, T622DN, T622IN, T622N, X620E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.