This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Blck, Lexmark, MaxPg 32000 (Discontinued)
Mfr #
IVR64415X
Zoro #
G1931435
UPC # 686024644156
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR64415X
- Zoro #
- G1931435
- UPC #
- 686024644156
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- T644
- Printer Series
- None
- Printer Model
- T644, T644DTN, T644N, T644TN, X644E, X646E
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 32,000
- Color
- Black
- For Use With
- Lexmark T644, T644DTN, T644N, T644TN, X644E, X646E
- Compatible OEM Model Number
- Compatible; 64415XA
- Remanufactured Cartridge Number
- 64415XA
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Yield Type
- Ultra High-Yield
- Compatible Printer Series
- None
- Compatible Printer Brand
- Lexmark
- Page Yield - Black
- 32,000
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- T644, T644DTN, T644N, T644TN, X644E, X646DTE, X646E, X646EF
- Page Yield - Total
- 32,000
- Market Indicator Cartridge Number
- T644
Description
Market Indicator Cartridge No. T644, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T644, T644DTN, T644N, T644TN, X644E, X646E, Max. Page Yield 32,000, Remanufactured Cartridge Number 64415XA, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark T644, T644DTN, T644N, T644TN, X644E, X646E