This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Blck, Lexmark, MaxPge 9000 (Discontinued)
Mfr #
IVRX264
Zoro #
G1926401
UPC # 686024126461
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRX264
- Zoro #
- G1926401
- UPC #
- 686024126461
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- X264
- Printer Series
- None
- Printer Model
- X264, X364
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 9,000
- Color
- Black
- For Use With
- Lexmark X264, X364
- Remanufactured Cartridge Number
- X264H11G
- Market Indicator Cartridge Number
- X264H11G
- Compatible Printer Brand
- Lexmark
- Compatible Printer Model Number
- X264, X364
- Product Type
- Toner Cartridge
- Compatible Printer Series
- None
- Page Yield - Black
- 9,000
- Page Yield - Total
- 9,000
Description
Market Indicator Cartridge No. X264, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model X264, X364, Max. Page Yield 9,000, Remanufactured Cartridge Number X264H11G, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark X264, X364
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.