This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Cyan, Brother, MaxPge 6000 (Discontinued)
Mfr #
IVRTN310C
Zoro #
G1926675
UPC # 686024127789
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRTN310C
- Zoro #
- G1926675
- UPC #
- 686024127789
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- TN-310
- Printer Series
- DCP, HL, MFC
- Printer Model
- DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 1,500
- Color
- Cyan
- For Use With
- Brother DCP-9050CDN, 9055CDN, 9270CDN; HL-4140CN, 4150CDN, 4570CDW, 4570CDWT; MFC-9460CDN, 9465CDN, 9560CDW, 9970, 9970CDW
- Remanufactured Cartridge Number
- TN310C
- Compatible OEM Model Number
- Compatible; TN310C
- Device Types
- Multifunction Laser Printer
- Supply Type
- Toner
- Market Indicator Cartridge Number
- TN-310
- Compatible Printer Brand
- Brother
- Page Yield - Total
- 1,500
- Page Yield - Cyan
- 1,500
- Compatible Printer Series
- DCP, HL, MFC
- Compatible Printer Model Number
- 4150CDN, 4570CDW, 4570CDWT, 9055CDN, 9270CDN, 9465CDN, 9560CDW, 9970, 9970CDW, DCP-9050CDN, HL-4140CN, MFC-9460CDN
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. TN-310, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW, Max. Page Yield 1,500, Remanufactured Cartridge Number TN310C, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge