This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Cyan, Dell, Max. Page 2000 (Discontinued)
Mfr #
IVRD1320C
Zoro #
G1929089
UPC # 686024122395
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD1320C
- Zoro #
- G1929089
- UPC #
- 686024122395
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 1320
- Printer Series
- None
- Printer Model
- 1320C
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,000
- Color
- Cyan
- For Use With
- Dell 1320C
- Remanufactured Cartridge Number
- 310-9060
- Compatible OEM Model Number
- Compatible; 310-9060
- Yield Type
- High-Yield
- Supply Type
- Toner
- Device Types
- Laser Printer
- Market Indicator Cartridge Number
- 1320
- Page Yield - Total
- 2,000
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 1320C
- Compatible Printer Brand
- Dell
- Page Yield - Cyan
- 2,000
- Compatible Printer Series
- None
Description
Market Indicator Cartridge No. 1320, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 1320C, Max. Page Yield 2,000, Remanufactured Cartridge Number 310-9060, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1320C