This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Cyan, Dell, Max. Page 2500 (Discontinued)
Mfr #
IVRD2150C
Zoro #
G1928930
UPC # 686024126966
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD2150C
- Zoro #
- G1928930
- UPC #
- 686024126966
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 2150
- Printer Series
- None
- Printer Model
- 2150CDN, 2150CN, 2155CDN, 2155CN
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,500
- Color
- Cyan
- For Use With
- Dell 2150CN, 2150CDN, 2155CN, 2155CDN
- Remanufactured Cartridge Number
- 331-0716
- Compatible OEM Model Number
- Compatible; 331-0716
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
- Product Type
- Toner Cartridge
- Compatible Printer Model Number
- 2150CDN, 2150CN, 2155CDN, 2155CN
- Market Indicator Cartridge Number
- 2150
- Page Yield - Total
- 2,500
- Compatible Printer Series
- None
- Page Yield - Cyan
- 2,500
- Compatible Printer Brand
- Dell
Description
Market Indicator Cartridge No. 2150, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 2150CDN, 2150CN, 2155CDN, 2155CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 331-0716, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 2150CN, 2150CDN, 2155CN, 2155CDN