This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Cyan, Dell, Max. Page 9000 (Discontinued)
Mfr #
IVRD3130C
Zoro #
G1928748
UPC # 686024124252
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD3130C
- Zoro #
- G1928748
- UPC #
- 686024124252
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 3130
- Printer Series
- None
- Printer Model
- 3130CN
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 9,000
- Color
- Cyan
- For Use With
- Dell 3130cn
- Compatible OEM Model Number
- Compatible; 330-1199
- Remanufactured Cartridge Number
- 330-1199
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Compatible Printer Brand
- Dell
- Compatible Printer Series
- None
- Product Type
- Toner Cartridge
- Page Yield - Cyan
- 9,000
- Market Indicator Cartridge Number
- 3130
- Compatible Printer Model Number
- 3130CN
- Page Yield - Total
- 9,000
Description
Market Indicator Cartridge No. 3130, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 3130CN, Max. Page Yield 9,000, Remanufactured Cartridge Number 330-1199, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 3130cn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.