This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Magenta (Discontinued)
Mfr #
IVRD1250M
Zoro #
G1929125
UPC # 686024126898
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD1250M
- Zoro #
- G1929125
- UPC #
- 686024126898
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- 1250
- Printer Series
- None
- Printer Model
- 1250, 1350, 1355
- Ink/Toner Color
- Magenta
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 1,400
- Color
- Magenta
- For Use With
- Dell 1250, 1350, 1355 Series
- Compatible OEM Model Number
- Compatible; 331-0780
- Remanufactured Cartridge Number
- 331-0780
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Model Number
- 1250, 1350, 1355
- Product Type
- Toner Cartridge
- Page Yield - Magenta
- 1,400
- Market Indicator Cartridge Number
- 1250
- Compatible Printer Series
- None
- Page Yield - Total
- 1,400
- Compatible Printer Brand
- Dell
Description
Market Indicator Cartridge No. 1250, Ink/Toner Color Magenta, Printer Brand Dell, Printer Series None, Printer Model 1250, 1350, 1355, Max. Page Yield 1,400, Remanufactured Cartridge Number 331-0780, Color Magenta, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1250, 1350, 1355 Series