This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Magenta (Discontinued)
Mfr #
IVRD2150M
Zoro #
G1928921
UPC # 686024126973
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD2150M
- Zoro #
- G1928921
- UPC #
- 686024126973
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 2150
- Printer Series
- None
- Printer Model
- 2150CDN, 2150CN, 2155CDN, 2155CN
- Ink/Toner Color
- Magenta
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,500
- Color
- Magenta
- For Use With
- Dell 2150CN, 2150CDN, 2155CN, 2155CDN
- Compatible OEM Model Number
- Compatible; 331-0717
- Remanufactured Cartridge Number
- 331-0717
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Supply Type
- Toner
- Compatible Printer Brand
- Dell
- Page Yield - Total
- 2,500
- Compatible Printer Model Number
- 2150CDN, 2150CN, 2155CDN, 2155CN
- Market Indicator Cartridge Number
- 2150
- Compatible Printer Series
- None
- Product Type
- Toner Cartridge
- Page Yield - Magenta
- 2,500
Description
Market Indicator Cartridge No. 2150, Ink/Toner Color Magenta, Printer Brand Dell, Printer Series None, Printer Model 2150CDN, 2150CN, 2155CDN, 2155CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 331-0717, Color Magenta, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 2150CN, 2150CDN, 2155CN, 2155CDN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.