This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Magenta (Discontinued)
Mfr #
IVRTN315M
Zoro #
G1926620
UPC # 686024122265
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRTN315M
- Zoro #
- G1926620
- UPC #
- 686024122265
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- TN315M
- Printer Series
- HL, MFC
- Printer Model
- HL-4150CDN, HL-4170CDW, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9560CDW, MFC-9970CDW
- Ink/Toner Color
- Magenta
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 3,500
- Color
- Magenta
- For Use With
- Brother HL-4150CDN, 4170CDW, 4570CDW, 4570CDWT; MFC-9460CDN, 9560CDW, 9970CDW
- Remanufactured Cartridge Number
- TN315M
- Compatible OEM Model Number
- Compatible; TN315M
- Supply Type
- Toner
- Device Types
- Laser Printer
- Yield Type
- High-Yield
- Compatible Printer Series
- HL, MFC
- Compatible Printer Model Number
- 4170CDW, 4570CDW, 4570CDWT, 9560CDW, 9970CDW, HL-4150CDN, MFC-9460CDN
- Compatible Printer Brand
- Brother
- Market Indicator Cartridge Number
- TN315M
- Page Yield - Magenta
- 3,500
- Product Type
- Toner Cartridge
- Page Yield - Total
- 3,500
Description
Market Indicator Cartridge No. TN315M, Ink/Toner Color Magenta, Printer Brand Brother, Printer Series HL, MFC, Printer Model HL-4150CDN, HL-4170CDW, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9560CDW, MFC-9970CDW, Max. Page Yield 3,500, Remanufactured Cartridge Number TN315M, Color Magenta, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Brother HL-4150CDN, 4170CDW, 4570CDW, 4570CDWT; MFC-9460CDN, 9560CDW, 9970CDW