This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Magnta, Xerox, MaxPge 5900 (Discontinued)
Mfr #
IVR6280M
Zoro #
G1931496
UPC # 686024127598
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR6280M
- Zoro #
- G1931496
- UPC #
- 686024127598
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 6280
- Printer Series
- Phaser
- Printer Model
- Phaser 6280, Phaser 6280DN, Phaser 6280N
- Ink/Toner Color
- Magenta
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Xerox
- Max. Page Yield
- 5,900
- Color
- Magenta
- For Use With
- Xerox Phaser 6280, 6280DN, 6280N
- Remanufactured Cartridge Number
- 106R01393
- Compatible Printer Model Number
- Phaser 6280, Phaser 6280DN, Phaser 6280N
- Page Yield - Magenta
- 5,900
- Compatible Printer Brand
- Xerox
- Market Indicator Cartridge Number
- 106R01393
- Page Yield - Total
- 5,900
- Product Type
- Toner Cartridge
- Compatible Printer Series
- Phaser
Description
Market Indicator Cartridge No. 6280, Ink/Toner Color Magenta, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6280, Phaser 6280DN, Phaser 6280N, Max. Page Yield 5,900, Remanufactured Cartridge Number 106R01393, Color Magenta, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox Phaser 6280, 6280DN, 6280N