This item is Discontinued.

This item is Discontinued.
Toner Cartridge, Yellow (Discontinued)
Mfr #
IVRD1250Y
Zoro #
G1929116
UPC # 686024126904
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD1250Y
- Zoro #
- G1929116
- UPC #
- 686024126904
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 1250
- Printer Series
- None
- Printer Model
- 1250, 1350, 1355
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 1,400
- Color
- Yellow
- For Use With
- Dell 1250, 1350, 1355 Series
- Compatible OEM Model Number
- Compatible; 331-0779
- Remanufactured Cartridge Number
- 331-0779
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Page Yield - Total
- 1,400
- Page Yield - Yellow
- 1,400
- Compatible Printer Brand
- Dell
- Market Indicator Cartridge Number
- 1250
- Compatible Printer Model Number
- 1250, 1350, 1355
- Compatible Printer Series
- None
- Product Type
- Toner Cartridge
Description
Market Indicator Cartridge No. 1250, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 1250, 1350, 1355, Max. Page Yield 1,400, Remanufactured Cartridge Number 331-0779, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1250, 1350, 1355 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.