This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Yellow (Discontinued)
Mfr #
IVRD1320Y
Zoro #
G1929061
UPC # 686024122371
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD1320Y
- Zoro #
- G1929061
- UPC #
- 686024122371
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- 1320
- Printer Series
- None
- Printer Model
- 1320C
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,000
- Color
- Yellow
- For Use With
- Dell 1320C
- Compatible OEM Model Number
- Compatible; 310-9062
- Remanufactured Cartridge Number
- 310-9062
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Model Number
- 1320C
- Market Indicator Cartridge Number
- 1320
- Page Yield - Total
- 2,000
- Page Yield - Yellow
- 2,000
- Product Type
- Toner Cartridge
- Compatible Printer Brand
- Dell
- Compatible Printer Series
- None
Description
Market Indicator Cartridge No. 1320, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 1320C, Max. Page Yield 2,000, Remanufactured Cartridge Number 310-9062, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1320C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.