This item is Discontinued.
This item is Discontinued.
Toner Cartridge, Yellow (Discontinued)
Mfr #
IVRD2130Y
Zoro #
G1928991
UPC # 686024122333
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD2130Y
- Zoro #
- G1928991
- UPC #
- 686024122333
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- 2130
- Printer Series
- None
- Printer Model
- 2130CN, 2135CN
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Toner Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 2,500
- Color
- Yellow
- For Use With
- Dell 2130CN, 2135CN
- Compatible OEM Model Number
- Compatible; 330-1438
- Remanufactured Cartridge Number
- 330-1438
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
- Compatible Printer Model Number
- 2130CN, 2135CN
- Compatible Printer Brand
- Dell
- Product Type
- Toner Cartridge
- Page Yield - Yellow
- 2,500
- Compatible Printer Series
- None
- Page Yield - Total
- 2,500
- Market Indicator Cartridge Number
- 2130
Description
Market Indicator Cartridge No. 2130, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 2130CN, 2135CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 330-1438, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 2130CN, 2135CN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.